This item is Discontinued.

Baldor-Reliance Capacitor-Start General Purpose Motor, 1/3 HP, 115/230 Voltage, 56 Frame, 1725 Nameplate RPM L1301M

Capacitor-Start General Purpose Motor, 1/3 HP, 115/230 Voltage, 56 Frame, 1725 Nameplate RPM (Discontinued)

  • Mfr # L1301M
  • Zoro # G8056115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1301M
Zoro #
G8056115
UPC #
781568101049
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
7 5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Overall Length
9 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1/3
RPM Range
1701-1800
Voltage
115/230
Frame
56
Motor Thermal Protection
Manual
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Application
General Application
Nameplate RPM
1725
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL, CSA
Nominal Efficiency
60%
Full Load Amps
6.0/3.0
Duty
Continuous
CC Number
CC031A
Phase
Single
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
RPM Group
1701-1800
Ins. Class
B
Hz
60
Includes
Conduit Box
Frame Material
Rolled steel
Number of Wires
8

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115/230, Full Load Amps 6.0/3.0, 56 Frame, Hz 60, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.