Capacitor-Start General Purpose Motor, 1/4 HP, 115/230 Voltage, 48 Frame, 1725 Nameplate RPM (Discontinued)
- Mfr # L1203M
- Zoro # G7867027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L1203M
Zoro #
G7867027
UPC #
781568100967
Country of Origin
United States
Dimensions
Overall Length
9 1/8 in
Length Less Shaft
7 5/8 in
Shaft Length
1 1/2 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/4 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115/230, Full Load Amps 5.0/2.5, 48 Frame, Hz 60, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Flat, Motor Frame Material Rolled Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.