Baldor-Reliance
3-Phase AC Induction Motor, 15 HP, 215TC Frame, 230V AC, 460V AC Voltage, 3,500 Nameplate RPM
Mfr # CEM3713T
Zoro # G7067107
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,315.32
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 3,001-3,600
- Voltage 230V AC, 460V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM EM3556T
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM EFM3218T
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM3615T-5, 5 HP, 1750 RPM, 184TC Frame, C-Face Mount, TEFC, 575 Volts CEM3615T-5
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184T Frame, 230V AC Voltage, 1,735 Nameplate RPM EL3612T
- BALDOR-RELIANCE Motor, 1/4 HP, 1725 rpm, 3-Phase M3454
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, TEFC EJMM3710T
- BALDOR-RELIANCE Baldor-Reliance Motor VSSFWDM3538, .5HP, 1750RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1 VSSFWDM3538
- BALDOR-RELIANCE 230/460v3ph 3hp 1765rpm Motor EJMM3211T
- BALDOR-RELIANCE Baldor-Reliance Motor M3355, .17HP, 1725RPM, 3PH, 60HZ, 42, 3316M, TEFC, F1 M3355
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 230/460V AC Voltage, 3,530 Nameplate RPM 01536ET3E254TC-W22
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM 02518OT3E284T-W40
- Baldor-Reliance 3-Phase AC Motors