Shop BALDOR-RELIANCE

Capacitor-Start/Run General Purpose Motor, 2 hp HP, 115/230V AC Voltage, 213 Frame

  • Mfr # L3703
  • Zoro # G8154587

product price: 
$
4,060.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
1,101-1,200
Voltage
115V AC, 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L3703
Zoro #
G8154587
UPC #
781568100721
Country of Origin
United States
Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
1,101-1,200
Voltage
115V AC, 230V AC
Frame
213
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,200 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Hz
60 Hz
RPM Group
1101-1200
Nominal Efficiency
74 %
Full Load Amps
10.5 A
CC Number
CC031A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Phase
Single
Frame Material
Steel
Motor Bearings
Ball
Includes
Capacitor Cover, Gasketed Conduit Box, Starting Switch
Ins. Class
F
Inverter Rated
Not Inverter Rated
Duty Cycle
Continuous
NEMA Design
L
Weight
113 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Number of Wires
10
Inverter Rating
Not Inverter Rated
NEMA Design Class
L
Insulation Class
F
Efficiency Rating
High Efficiency (IE2)
Bearing Type
Ball
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Shaft Design
Keyed
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1
Number of Speeds
1
Manufacturers Warranty
2 yr
Full Load Current @ 60 Hz
10.5 A
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 60 Hz
115/230V AC
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate RPM @ 60 Hz
1,200 RPM

Dimensions

Overall Length
17 1/2 in
Shaft Length
3 in
Shaft Dia.
1 1/8 in
Manufacturers Warranty Length
2 yr
Length Less Shaft
14 1/2 in
Frame Size
213
Shaft Diameter
1 1/8 in
Wire Rope Length
17 1/2 in
Length
17 1/2 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,200 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 10.5 A, 213 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.