Shop BALDOR-RELIANCE

Capacitor-Start/Run General Purpose Motor, 5 hp HP, 230V AC Voltage, 213T Frame

  • Mfr # L3708TM
  • Zoro # G8056632

product price: 
$
2,038.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L3708TM
Zoro #
G8056632
UPC #
781568100844
Country of Origin
United States
Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC
Frame
213T
Motor Thermal Protection
Manual
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 120V AC, 240V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,800 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Ins. Class
F
Full Load Amps
21.5 A
Nominal Efficiency
82 %
CC Number
CC031A
RPM Group
1701-1800
Duty
Continuous
Includes
Capacitor Cover, Gasketed Conduit Box, Starting Switch
Hz
60 Hz
Motor Bearings
Ball
Phase
Single
Max. Ambient Temp.
40 Degrees C
Frame Material
Steel
Inverter Rated
Not Inverter Rated
Weight
135 lb
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
NEMA Design
L
Duty Cycle
Continuous
Number of Wires
5
Inverter Rating
Not Inverter Rated
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Shaft Design
Keyed
Insulation Class
F
Full Load Current @ 60 Hz
21.5 A
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
2 yr
Bearing Type
Ball
Application
General Purpose
Efficiency Rating
High Efficiency (IE2)
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1
NEMA Design Class
L
Nameplate Horsepower @ 60 Hz
5 hp
Nameplate Voltage @ 60 Hz
230V AC
Nameplate RPM @ 60 Hz
1,800 RPM

Dimensions

Length Less Shaft
15 5/8 in
Shaft Length
3 3/8 in
Shaft Dia.
1 3/8 in
Overall Length
19 in
Manufacturers Warranty Length
2 yr
Shaft Diameter
1 3/8 in
Frame Size
213T
Wire Rope Length
19 in
Length
19 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 21.5 A, 213T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.