10Hp, 1180Rpm, 3Ph, 60Hz, 256Tc, 3956M, Tefc, F

  • Mfr # CEWDM23932T

  • Zoro # G3290160


product price:  $5,915.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
A
HP
10 HP
Nameplate RPM
1180
Frame
256TC
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEWDM23932T
Zoro #
G3290160
UPC #
781568537541
Country of Origin
United States

Details

Motor Design
A
HP
10 HP
Nameplate RPM
1180
Frame
256TC
Voltage
230/460V
Ins. Class
F
Motor Enclosure Design
TEFC
Phase
Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.