1.5Hp, 1455Rpm, 3Ph, 50Hz, 145Tc, 3526M, Tefc

  • Mfr # VEM3554T-57

  • Zoro # G3309331


product price:  $879.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
1.5 HP
Nameplate RPM
1455 1/MIN
Frame
145TC
Voltage
230/400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEM3554T-57
Zoro #
G3309331
UPC #
781568812822
Country of Origin
United States

Details

Motor Design
B
HP
1.5 HP
Nameplate RPM
1455 1/MIN
Frame
145TC
Voltage
230/400V
Motor Enclosure Design
TEFC
Ins. Class
F
Phase
Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.