1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EHM3154T-8

  • Mfr # EHM3154T-8

  • Zoro # G3308966


product price:  $780.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
1.5 HP
Nameplate RPM
1755
Frame
145T
Voltage
200V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHM3154T-8
Zoro #
G3308966
UPC #
781568604113
Country of Origin
United States

Details

Motor Design
B
HP
1.5 HP
Nameplate RPM
1755
Frame
145T
Voltage
200V
Ins. Class
F
Motor Enclosure Design
OPSB
Phase
Three

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.