15Hp, 3500Rpm, 3Ph, 60Hz, 215Jp, 3752M, Tefc, F

  • Mfr # EJPM3713T

  • Zoro # G3338862


product price: $3,273.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
A
HP
15 HP
Nameplate RPM
3500
Frame
215JP
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJPM3713T
Zoro #
G3338862
UPC #
781568815816
Country of Origin
United States

Details

Motor Design
A
HP
15 HP
Nameplate RPM
3500
Frame
215JP
Voltage
230/460V
Ins. Class
F
Phase
Three
Motor Enclosure Design
TEFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.