.17Hp, 1725Rpm, 1Ph, 60Hz, 48, 3408L, Tefc, F1

  • Mfr # L3400

  • Zoro # G3309340


product price:  $512.75
/ea
Free Shipping & Returns

Key Features

Motor Design
N
HP
0.17 HP
Nameplate RPM
1725
Frame
48
Voltage
115/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3400
Zoro #
G3309340
UPC #
781568100066
Country of Origin
United States

Details

Motor Design
N
HP
0.17 HP
Nameplate RPM
1725
Frame
48
Voltage
115/230V
Ins. Class
B
Motor Enclosure Design
TEFC
Phase
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.