
1Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3520M, Tenv, F1, N
Mfr # CENM3546
Zoro # G3294537
product price:Â $997.99
/ea
Free Shipping & Returns
Key Features
Motor Design
B
HP
1 HP
Nameplate RPM
1760
Frame
56C
Voltage
230/460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CENM3546
Zoro #
G3294537
UPC #
781568802748
Country of Origin
United States
Details
Motor Design
B
HP
1 HP
Nameplate RPM
1760
Frame
56C
Voltage
230/460V
Phase
Three
Motor Enclosure Design
TENV
Ins. Class
F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.