Shop BALDOR-RELIANCE

Three-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1160 rpm Nameplate RPM

  • Mfr # EM3704T

  • Zoro # G7989861


product price:  $1,936.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
3
Nameplate RPM
1160 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
9.2/4.6 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM3704T
Zoro #
G7989861
UPC #
781568139011
Country of Origin
United States

Dimensions

Length Less Shaft
15 5/8 in
Overall Length
19 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
1 3/8 in
Frame Size
213T

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
1160 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
9.2/4.6 A
Frame
213T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA, CSA EEV, UR
CC Number
CC031A
Inverter Rated
Yes
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 200V
Not Usable at 200V
Weight
118 lb
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Insulation Class
F
Nameplate RPM @ 50 Hz
1,470/1,475 RPM
Frequency
60 Hz
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Application
General Purpose
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Mounting Position
All Angle
Full Load Current @ 60 Hz
9.2/4.6 A
Efficiency Rating
NEMA Premium Efficiency
Manufacturers Warranty
3 yr
NEMA Design Class
B
Inverter Rating
Inverter Rated

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1160 rpm, Frame 213T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 9.2/4.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1,101-1,200, CSA, CSA EEV, UR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.