Shop BALDOR-RELIANCE

3-Phase Variable Speed Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM

  • Mfr # ECS101M0H7FC4
  • Zoro # G112747890

product price: 
$
3,516.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

HP
7 1/2
Nameplate RPM
1,800
Voltage
230V AC, 460V AC
Motor Mounting Type
Face
Full Load Amps
17.4/8.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECS101M0H7FC4
Zoro #
G112747890
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
14 1/2 in
Overall Length
17 7/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
1 3/8 in
Frame Size
213TC
Wire Rope Length
17 7/8 in
Length
17 7/8 in

Details

Item
Variable Speed Motor
HP
7 1/2
Nameplate RPM
1,800
Voltage
230V AC, 460V AC
Motor Mounting Type
Face
Full Load Amps
17.4/8.7 A
Frame
213TC
Motor Service Factor
1.5
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208V AC, 230V AC, 460V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
122 Degrees F
Motor Mounting Position
Horizontal; Vertical
Motor Shaft Design
Keyed
Nominal Efficiency
94 %
Standards
CE, cULus, EN/IEC60034-1, EN/IEC60034-5
Duty Cycle
Continuous
Motor Thermal Protection
Auto
Includes Encoder
Encoder Not Included
Removable Base
Permanently Lubricated Bearings
ECM Motor Type
Constant RPM
Motor Sub Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Drive Location
Integrated
Manufacturers Warranty
3 yr
Nameplate Service Factor @ 60 Hz
1.5
Ambient Temperature - Maximum
50 Degrees C
Insulation Class
F
Frequency
60 Hz
Bearing Lubrication Type
Permanently Lubricated
Application
Air Compressors, General Purpose, HVAC/R, Pump, Variable Speed
Shaft Design
Keyed
Full Load Current @ 60 Hz
17.4/8.7 A
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Variable Speed Motor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.