3Hp, 1760Rpm, 3Ph, 60Hz, 182Jp, 3632M, Tefc, F1

  • Mfr # EJPM3611T

  • Zoro # G3312299


product price: $1,490.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
B
HP
3 HP
Nameplate RPM
1760
Frame
182JP
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJPM3611T
Zoro #
G3312299
UPC #
781568815755
Country of Origin
United States

Details

Motor Design
B
HP
3 HP
Nameplate RPM
1760
Frame
182JP
Voltage
230/460V
Phase
Three
Ins. Class
F
Motor Enclosure Design
TEFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.