3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3530M, Opsb, F1, EM3158T-G

  • Mfr # EM3158T-G

  • Zoro # G3290748


product price:  $1,185.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
3 HP
Nameplate RPM
3450
Frame
145T
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM3158T-G
Zoro #
G3290748
UPC #
781568663349
Country of Origin
United States

Details

Motor Design
B
HP
3 HP
Nameplate RPM
3450
Frame
145T
Voltage
230/460V
Ins. Class
H
Phase
Three
Motor Enclosure Design
OPSB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.