40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 4250M, Opsb, F1

  • Mfr # EHM2539T-8

  • Zoro # G5523556


product price:  $5,327.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
B
HP
40 HP
Nameplate RPM
1775
Frame
324T
Voltage
200V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHM2539T-8
Zoro #
G5523556
UPC #
781568604090
Country of Origin
United States

Details

Motor Design
B
HP
40 HP
Nameplate RPM
1775
Frame
324T
Voltage
200V
Ins. Class
F
Motor Enclosure Design
OPSB
Phase
Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.