50Hp, 3530Rpm, 3Ph, 60Hz, 326Ts, Tefc, F1, ECP84114T-5

  • Mfr # ECP84114T-5

  • Zoro # G5522296


product price:  $10,539.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
B
HP
50 HP
Nameplate RPM
3530
Frame
326TS
Voltage
575V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECP84114T-5
Zoro #
G5522296
UPC #
781568499450
Country of Origin
United States

Details

Motor Design
B
HP
50 HP
Nameplate RPM
3530
Frame
326TS
Voltage
575V
Phase
Three
Motor Enclosure Design
TEFC
Ins. Class
F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.