.5Hp, 1725Rpm, 3Ph, 60Hz, 56, 3420M, Tefc, F1, N

  • Mfr # DM3538

  • Zoro # G3331451


product price:  $849.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
0.5 HP
Nameplate RPM
1725
Frame
56
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM3538
Zoro #
G3331451
UPC #
781568836729
Country of Origin
United States

Details

Motor Design
B
HP
0.5 HP
Nameplate RPM
1725
Frame
56
Voltage
230/460V
Motor Enclosure Design
TEFC
Phase
Three
Ins. Class
F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.