
Shop BALDOR-RELIANCE
See all product information
.5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VEBNM3538
Mfr # VEBNM3538
Zoro # G3326588
product price:Â $2,108.99
/ea
Free Shipping & Returns
Key Features
Motor Design
B
HP
0.5 HP
Nameplate RPM
1765
Frame
56C
Voltage
230/460V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VEBNM3538
Zoro #
G3326588
UPC #
781568502624
Country of Origin
United States
Details
Motor Design
B
HP
0.5 HP
Nameplate RPM
1765
Frame
56C
Voltage
230/460V
Phase
Three
Ins. Class
F
Motor Enclosure Design
TENV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.