
7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T
Mfr # VEM3710T
Zoro # G3296381
product price:Â $2,023.99
/ea
Free Shipping & Returns
Key Features
Motor Design
A
HP
7.5 HP
Nameplate RPM
1770
Frame
213TC
Voltage
230/460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VEM3710T
Zoro #
G3296381
UPC #
781568526637
Country of Origin
United States
Details
Motor Design
A
HP
7.5 HP
Nameplate RPM
1770
Frame
213TC
Voltage
230/460V
Phase
Three
Motor Enclosure Design
TEFC
Ins. Class
F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.