Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.5Hp, 3520Rpm, 3Ph, 60Hz, 213Jp, 3728M, Tefc

  • Mfr # EJPM3709T

  • Zoro # G5531247


product price: $2,510.83
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Motor Design
A
HP
7.5 HP
Nameplate RPM
3520
Frame
213JP
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJPM3709T
Zoro #
G5531247
UPC #
781568809785
Country of Origin
United States

Details

Motor Design
A
HP
7.5 HP
Nameplate RPM
3520
Frame
213JP
Voltage
230/460V
Phase
Three
Motor Enclosure Design
TEFC
Ins. Class
F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.