BC142-6, DC Drive, 0.75 HP/1.5 HP, 0-90/0-180VDC, Chassis Mount

  • Mfr # BC142-6
  • Zoro # G404968293
product price: 
$
682.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC142-6
Zoro #
G404968293
UPC #
781568387535
Country of Origin
United States

Description

Baldor-reliance bc142-6, dc drive, 0.75 hp/1.5 hp, 0-90/0-180vdc, chassis mount chassis mount scr controls have a free-wheeling diode and feature adjustable accel, decal, current limit, ir comp, min and max speed pots to match applications. The anti-demag features protects pm motors and helps protect the scr power bridge against direct shorts. The controls have ul and cul component recognition. product overview: chassis scr control dual voltage optional heatsink bc143 heatsink kit is available to increase the drives capabilities to handle a higher output power rating. if the bc143 heatsink is added, the unit will be able to handle up to 1.5 hp at 90 vdc or 3 hp at 180 vdc. note: a plug-in horsepower resistor and armature fuse must be ordered and installed in all versions of bc141 and bc142 controllers. horsepower resistors should be selected based on the motor's rated current. (sold separately)

Ratings & reviews