Capacitor-Start AC Induction Motor, 1 HP, 277V AC Voltage, 56/56H Frame, 1,725 Nameplate RPM

  • Mfr # RL1310A277

  • Zoro # G7050900


product price:  $819.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Resilient Base
HP
1
RPM Range
1,701-1,800
Voltage
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL1310A277
Zoro #
G7050900
UPC #
781568308332
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 7/16 in
Length Less Shaft
10 9/16 in
Shaft Length
1 7/8 in

Details

Item
Direct Drive Blower Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Resilient Base
HP
1
RPM Range
1,701-1,800
Voltage
277V AC
Frame
56
Motor Thermal Protection
Auto
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
277V AC
Motor Application
Blower; Fan
Nameplate RPM
1800 rpm
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, RoHS Compliant, UR
CC Number
CC031A
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Hz
60 Hz
Motor Bearings
Ball
Phase
Single
Full Load Amps
5.4 A
Inverter Rated
No
NEMA Design
L
Duty Cycle
Continuous
Part Winding Start Capable
Yes

Description

Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 1 HP, 1800 rpm Nameplate RPM, Voltage 277V AC, 5.4 A Full Load Amps, 60 Hz Hz, Single Phase, 56 Frame, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Ins. Class F, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 10 9/16 in, Overall Length 12 7/16 in, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.