Zoro Homepage

Capacitor-Start General Purpose Motor, 1/2 hp HP, 115/230V AC Voltage, 56C Frame

  • Mfr # VEL11305

  • Zoro # G0395221


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEL11305
Zoro #
G0395221
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Overall Length
13 1/4 in
Manufacturers Warranty Length
3 yr
Shaft Dia.
5/8 in
Length Less Shaft
11 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Motor Sub Application
Belt Drive Fan/Blower
Nameplate RPM
1,140 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UR
Motor Efficiency Group
NEMA Premium Efficient
RPM Group
1101-1200
Footnotes
30,36
Hz
60 Hz
Inverter Rated
Inverter Rated
Phase
Single
Full Load Amps
4.4/2.2 A
CC Number
CC031A
Frame Material
Rolled steel
Ins. Class
B
Includes
Conduit Box
Nominal Efficiency
76.2 %
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
42 lb
NEMA Design
N
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.4/2.2 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.