Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 2 hp HP, 115/230V AC Voltage, 145T Frame

  • Mfr # L3515T

  • Zoro # G8161991


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3515T
Zoro #
G8161991
UPC #
781568100653
Country of Origin
United States

Dimensions

Shaft Length
2 1/4 in
Manufacturers Warranty Length
2 yr
Shaft Dia.
7/8 in
Overall Length
14 3/16 in
Length Less Shaft
11 15/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
145T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,600 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Hz
60 Hz
Frame Material
Rolled steel
Motor Bearings
Ball
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Includes
Capacitor Cover, Gasketed Conduit Box, Starting Switch
Nominal Efficiency
74 %
Full Load Amps
11.5 A
Phase
Single
CC Number
CC031A
Ins. Class
F
RPM Group
3001-3600
Inverter Rated
Not Inverter Rated
Usable @ 208V
Usable at 208V
NEMA Design
L
Duty Cycle
Continuous
Weight
52 lb
Usable @ 200V
Not Usable at 200V
Number of Wires
8

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.5 A, 145T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.