Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 2 hp HP, 115/230V AC Voltage, 56H Frame

  • Mfr # L3515

  • Zoro # G7812551


product price: $1,066.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3515
Zoro #
G7812551
UPC #
781568100639
Country of Origin
United States

Dimensions

Overall Length
13 13/16 in
Manufacturers Warranty Length
2 yr
Shaft Length
1 7/8 in
Length Less Shaft
11 15/16 in
Shaft Dia.
5/8 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.5 A, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.