Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 3 hp HP, 115/230V AC Voltage, 215 Frame

  • Mfr # L3705

  • Zoro # G8398275


product price: $3,109.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
3 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3705
Zoro #
G8398275
UPC #
781568100783
Country of Origin
United States

Dimensions

Overall Length
17 1/2 in
Shaft Dia.
1 1/8 in
Length Less Shaft
14 1/2 in
Manufacturers Warranty Length
2 yr
Shaft Length
3 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
3 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
215
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,800 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Full Load Amps
14.0 A
Includes
Capacitor Cover, Gasketed Conduit Box, Starting Switch
CC Number
CC031A
Motor Bearings
Ball
Nominal Efficiency
8 %
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Frame Material
Rolled steel
RPM Group
1701-1800
Duty
Continuous
Phase
Single
Inverter Rated
Not Inverter Rated
NEMA Design
L
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
117 lb
Number of Wires
10

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.0 A, 215 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.