Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 3/4 hp HP, 56C Frame, 115/230V AC Voltage

  • Mfr # VL3508

  • Zoro # G8377171


product price: $1,234.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
3/4 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL3508
Zoro #
G8377171
UPC #
781568109083
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 3/8 in
Overall Length
13 1/4 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
2 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
3/4 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,200 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Ins. Class
F
CC Number
CC031A
Nominal Efficiency
74 %
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Hz
60 Hz
Frame Material
Rolled steel
RPM Group
1101-1200
Phase
Single
Full Load Amps
4.2 A
Duty
Continuous
Includes
Capacitor Cover, Gasketed Conduit Box
Usable @ 208V
Usable at 208V
Weight
44 lb
Usable @ 200V
Not Usable at 200V
NEMA Design
N
Duty Cycle
Continuous
Inverter Rated
Not Inverter Rated
Number of Wires
8

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,200 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.2 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.