Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 3/4 hp HP, 56H Frame, 115/230V AC Voltage

  • Mfr # L3508

  • Zoro # G7869215


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
3/4 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3508
Zoro #
G7869215
UPC #
781568100356
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Overall Length
12 15/16 in
Shaft Dia.
5/8 in
Length Less Shaft
11 1/16 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
3/4 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
Frame
56H
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,200 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
RPM Group
1101-1200
Motor Bearings
Ball
Full Load Amps
4.2 A
Hz
60 Hz
Nominal Efficiency
74 %
Includes
Conduit Box
Max. Ambient Temp.
40 Degrees C
Phase
Single
CC Number
CC031A
Frame Material
Rolled steel
Ins. Class
F
Duty
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
NEMA Design
N
Weight
44 lb
Duty Cycle
Continuous
Inverter Rated
Not Inverter Rated
Number of Wires
8

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,200 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.2 A, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.