Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 5 hp HP, 230V AC Voltage, 184T Frame

  • Mfr # L1410T

  • Zoro # G5145156


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1410T
Zoro #
G5145156
UPC #
781568101650
Country of Origin
United States

Dimensions

Length Less Shaft
13 3/4 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
2 yr
Shaft Dia.
1 1/8 in
Overall Length
16 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC
Frame
184T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,800 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Hz
60 Hz
Duty
Continuous
Frame Material
Rolled steel
Includes
Conduit Box
Ins. Class
F
RPM Group
1701-1800
Phase
Single
CC Number
CC031A
Motor Bearings
Ball
Full Load Amps
21.0 A
Nominal Efficiency
83 %
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Not Inverter Rated
Weight
81 lb
Usable @ 200V
Not Usable at 200V
NEMA Design
L
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Number of Wires
6

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 21.0 A, 184T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.