DC DC Motor, 3/4 HP, 56C Frame, 180V DC Voltage, 1,750 Nameplate RPM 14 9/16 in Overall Length

  • Mfr # CDP3436

  • Zoro # G7034137


product price:  $1,104.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,750
Voltage
180V DC
Motor Mounting Type
Rigid Base
Full Load Amps
3.7 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDP3436
Zoro #
G7034137
UPC #
781568124468
Country of Origin
United States

Dimensions

Length Less Shaft
12 11/16 in
Overall Length
14 9/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
DC Motor
HP
3/4
Nameplate RPM
1,750
Voltage
180V DC
Motor Mounting Type
Rigid Base
Full Load Amps
3.7 A
Frame
56C
Motor Bearings
Sealed
Motor Service Factor
1
Motor Design
DC
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
180V AC
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Standards
CE, CSA, RoHS Compliant, UR, WEEE
CC Number
CC031A
Motor Thermal Protection
None
Duty Cycle
Continuous

Description

DC Motor, Motor Design DC, 3/4 HP, Nameplate RPM 1,750, Voltage 180V DC, 3.7 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Sealed, Shaft Length 1 7/8 in, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.