General Purpose Motor, 208-230/460 V, 0.5 HP, 1740 RPM, 3 PH, 56, TEFC
- Mfr # M3538/35
- Zoro # G904934132
product price:Â
$
1,139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3538/35
- Zoro #
- G904934132
- UPC #
- 781568503577
- Country of Origin
- United States
Description
baldor-reliance's extensive line of general purpose motors are available in open drip-proof and tefc construction in both single and three phase. Horsepower sizes available from stock range from 1/12 hp through 1500 hp. Designed for general purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others. features ball bearings suitable for mounting any position heavy gauge steel and cast iron frames application(s) pumps, compressors, machine tools, conveyors, blowers, fans and many other applications requiring three phase power
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.