Shop BALDOR-RELIANCE
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HazardousLocationMotor, RigidBase, 10hp
- Mfr # DRX21144T
- Zoro # G012311375
product price:Â
$
6,847.99
/ea
Key Features
Motor Mounting Type
Rigid Base
Motor Design
Three-Phase
Phase
Three
Explosion Proof
Explosion Proof
Hazardous Location Class
Class I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRX21144T
- Zoro #
- G012311375
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hazardous Location Motor
- HP
- 10 hp
- Motor Mounting Type
- Rigid Base
- Motor Design
- Three-Phase
- Phase
- Three
- Explosion Proof
- Explosion Proof
- Hazardous Location Class
- Class I
- Hazardous Location Division
- Division I
- Hazardous Location Group
- Group C, Group D
- Explosion Rating
- Explosion Proof
Description
Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Hazardous Location Class Class I, Motor Mounting Type Rigid Base, Hazardous Location Division Division I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.