
Motor -2HP, 3490RPM, 3PH, 60HZ, 145T, TEFC, F1
Mfr # EM3586T-BG
Zoro # G506591719
product price:Â $1,171.99
/ea
Free Shipping & Returns
Key Features
HP
2 HP
Nameplate RPM
3490
Voltage
230/460V
Frame
145T
Motor Design
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM3586T-BG
Zoro #
G506591719
UPC #
781568852965
Country of Origin
United States
Details
HP
2 HP
Nameplate RPM
3490
Voltage
230/460V
Frame
145T
Motor Design
B
Motor Enclosure Design
TEFC
Phase
Three
Ins. Class
H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.