Shop BALDOR-RELIANCE
Additional $120.00 delivery surcharge applies per item.
See details
Create Account
Motor CEWDBM3611T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3628M, TEFC, F1
- Mfr # CEWDBM3611T
- Zoro # G004933790
product price:Â
$
7,691.99
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
- CEWDBM3611T
- Zoro #
- G004933790
- UPC #
- 781568392898
- Country of Origin
- United States
Description
Baldor-reliance motor, 3hp,1760rpm,3ph,60hz,182tc,3628m,tefc,f1 features: standard nema ba dimension 300 series stainless steel hardware moisture sealant on bolt heads, between frame and end plates neoprone gaskets power off manual release resets automatically nema premium efficiency and inverter-ready 230/460v brakes are connected in conduit box typical applications: food processing and other applications that regularly expose the motor to high pressure washdown.