Shop BALDOR-RELIANCE
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Motor CEWDM23994T, 15HP, 3500RPM, 3PH, 60HZ, 254TC, 3752M, TEFC, F
- Mfr # CEWDM23994T
- Zoro # G504933917
product price:Â
$
10,479.99
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
- CEWDM23994T
- Zoro #
- G504933917
- UPC #
- 781568503416
- Country of Origin
- United States
Description
Baldor-reliance motor, 15hp,3500rpm,3ph,60hz,254tc,3752m,tefc,f features: moisture sealant on bolt heads, between frame and endplates neoprene gaskets double sealed bearings forsheda running contact v-ring slinger stainless steel shaft electrostatically applied epoxy finish class f insulation tropicalized typical applications: food processing and other applications where motor is regularly exposed to high pressure wash down.