Unit Heater Motor, 1/6 hp

  • Mfr # 4LY94
  • Zoro # G2732624
product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/6
Nameplate RPM
1,075
Voltage
115V AC
Frame
48Y
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4LY94
Zoro #
G2732624
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
3 3/4 in
Overall Length
8 7/16 in
Body Dia.
5 5/8 in
Length Less Shaft
5 1/8 in
Bolt Circle Dia.
5 1/8 in
Lead Length
58 in
Stud Size
#8-32
Shaft Diameter
1/2 in
Body Diameter
5.6 in
Frame Size
48Y
Bolt Circle Diameter
5 1/8 in
Mounting Stud Thread Size
#8-32
Wire Rope Length
8 7/16 in
Length
8 7/16 in

Details

Item
Unit Heater Motor
Motor Design
Permanent Split Capacitor
HP
1/6
Nameplate RPM
1,075
Voltage
115V AC
Frame
48Y
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Stud
RPM Range
1,001-1,100
Motor Application
HVAC/R
Motor Efficiency Group
Energy Efficient
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Phase
Single
Hz
60 Hz
Duty
Continuous
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 120V AC
Motor Service Factor
1
Includes
Extended Studs, Permanent Split Capacitor
Mounting Stud Pattern
3 5/8 in x 3 5/8 in OSE, 4 1/2 in x 2 9/16 in SE
Full Load Amps
2 A
Motor Sub Application
Unit Heater
Motor Thermal Protection
Auto
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Application
Unit Heater
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Number of Shafts
1
Stud Quantity
4
Motor Shaft Design
Flat
Mounting Holes
(4) #8-32
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Weight
12 lb
Usable @ 208V
Not Usable at 208V
Capacitor Required
Capacitor Included
Conduit Box Position
F3
Number of Speeds
1
Mounting
Stud
Ambient Temperature
60 Degrees C
Output Watts
130 W
Insulation Class
B
Bearing Type
Ball
Frame Material
Steel
Mounting Position
Horizontal
Full Load Current @ 60 Hz
2.0 A
Ambient Temperature - Maximum
60 Degrees C
Drive Type
Direct Drive
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Air-Over
Shaft Design
Flat
Sub Application
Unit Heater
Product Type
Unit Heater Motor
Wattage
130 W
Nameplate Service Factor @ 60 Hz
1

Description

Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, 2 A Full Load Amps, 48Y Frame, Output Watts 130 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & reviews