Shop BALDOR-RELIANCE
Additional $120.00 delivery surcharge applies per item.
See details
Create Account
Motor CEWDM41906T, 20HP, 3520RPM, 3PH, 60HZ, 256TC, 3940M, TEFC, F
- Mfr # CEWDM41906T
- Zoro # G604933893
product price:Â
$
12,326.99
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
- CEWDM41906T
- Zoro #
- G604933893
- UPC #
- 781568457511
- Country of Origin
- United States
Description
Baldor-reliance motor, 20hp,3520rpm,3ph,60hz,256tc,3940m,tefc,f features: moisture sealant on bolt heads, between frame and endplates neoprene gaskets double sealed bearings forsheda running contact v-ring slinger stainless steel shaft electrostatically applied epoxy finish class f insulation tropicalized typical applications: food processing and other applications where motor is regularly exposed to high pressure wash down.