X524 Condenser Fan Motor 1.5HP 1140RPM 575V 56Y Frame 3-Phase
- Mfr # MX524
- Zoro # G423933012
product price:Â
$
773.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Voltage
575V
Full Load Amps
2.2 A
Motor Enclosure Design
OAO
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX524
- Zoro #
- G423933012
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 575V
- Full Load Amps
- 2.2 A
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 1.5
- Nameplate RPM
- 1,140 RPM
- Frame
- 56Z
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MX524 condenser fan motor, 1.5 HP three-phase motor rated 1140 RPM at 575V with 2.2 A, reversible rotation and auto overload protection, frame 56Z with 6.5-inch diameter shaft and single shaft type. Rolled steel OAO enclosure, belly band mounting; manufacturer cross-reference MARATHON 56T11O5307.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.