Shop BALDOR-RELIANCE
Additional $390.00 delivery surcharge applies per item.
See details
Create Account
Motor ERHM3162TA, 5HP, 3450RPM, 3PH, 60HZ, 56HZ, 3535M, OPEN, F1
- Mfr # ERHM3162TA
- Zoro # G305129908
product price:Â
$
3,026.99
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
- ERHM3162TA
- Zoro #
- G305129908
- UPC #
- 781568604984
- Country of Origin
- United States
Description
Baldor-reliance motor, 5hp,3450rpm,3ph,60hz,56hz,3535m,open,f1 features: heavy gauge steel base ball bearings suitable for mounting in any position dynamically balanced rotors for reduced vibration and quiet operations. typical applications: ventilators, direct-drive or belted fan and ventilation applications.