Zoro Homepage

Power Tool Motor, 1/4 hp, 1500/3000 RPM

  • Mfr # 342

  • Zoro # G112751132


product price: $1,336.99
/ea
Free Shipping & Returns

Key Features

Motor Frame Material
Steel
Includes
Power Cord
Hz
50 Hz
Motor Application
Power Tools
Nameplate RPM
1,500/3,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342
Zoro #
G112751132
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/8 in
Manufacturers Warranty Length
3 yr
Overall Length
18 5/8 in

Details

Item
Power Tool Motor
Motor Frame Material
Steel
Includes
Power Cord
Hz
50 Hz
Motor Application
Power Tools
Nameplate RPM
1,500/3,000 RPM
RPM Range
1,401-1,500
Voltage Compatibility
220V AC, 240V AC
Max. Ambient Temp.
40 Degrees C
Number of Shafts
1
Standards
CSA Certified, UL Listed, UR
No. of Speeds
2
Motor Mounting Type
Rigid Base
Weight
31 lb
HP
1/4 hp
Phase
Single
Full Load Amps @ 50Hz
1.5 A
Service Factor @ 50Hz
1

Description

Power Tool Motor, Single Phase, 1/4 hp HP, Nameplate RPM 1,500/3,000 RPM, No. of Speeds 2, Not Applicable Voltage, Full Load Amps Not Applicable, Not Applicable Frame, 50 Hz Hz, Motor Service Factor Not Applicable, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Not Applicable, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.