Zoro Homepage

PowerToolMotor, 1-1/2hp, 115/230V AC

  • Mfr # 248-151TD

  • Zoro # G112751118


product price: $5,678.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Voltage
115/230V AC
Phase
Single
Hz
60 Hz
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248-151TD
Zoro #
G112751118
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Length
26 1/2 in

Details

Item
Power Tool Motor
HP
1 1/2 hp
Voltage
115/230V AC
Phase
Single
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
3,450 RPM
No. of Speeds
1
Voltage Compatibility
115V AC, 230V AC
On/Off Switch
On/Off Switch Included
Motor Application
Power Tools
Motor Service Factor
1
Motor Mounting Type
Rigid Base
RPM Range
3,001-3,600
Standards
cCSAus, CE, CSA Certified, CSAEEV, TUV, UL Listed, UR
Motor Frame Material
Steel
Weight
95 lb
Includes
Power Cord
Max. Ambient Temp.
40 Degrees C
Full Load Amps
15.0/7.5 A

Description

Power Tool Motor, Single Phase, 1 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 15.0/7.5 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.