Zoro Homepage

PowerToolMotor, 1-1/2hp, 115/230V AC

  • Mfr # 410B

  • Zoro # G112751125


product price: $2,682.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Standards
UL/CSA Certified, UR
On/Off Switch
On/Off Switch Included
Voltage Compatibility
115V AC, 230V AC
Number of Shafts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410B
Zoro #
G112751125
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Shaft Dia.
7/8 in
Overall Length
31 13/16 in

Details

Item
Power Tool Motor
Voltage
115/230V AC
Standards
UL/CSA Certified, UR
On/Off Switch
On/Off Switch Included
Voltage Compatibility
115V AC, 230V AC
Number of Shafts
1
Motor Mounting Type
Rigid Base
Phase
Single
HP
1 1/2 hp
No. of Speeds
1
Weight
61 lb
Nameplate RPM
3,600 RPM
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Hz
60 Hz
RPM Range
3,001-3,600
Motor Frame Material
Steel
Motor Service Factor
1
Motor Application
Power Tools
Max. Ambient Temp.
40 Degrees C
Full Load Amps
13.8/6.9 A

Description

Power Tool Motor, Single Phase, 1 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 13.8/6.9 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.