PowerToolMotor, 1-1/2hp, 208-230/460V AC
Mfr # 1021W
Zoro # G013038394
product price: $3,562.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
No. of Speeds
1
Nameplate RPM
1,500/1,800 RPM
Manufacturers Warranty Length
3 yr
Standards
CSA Certified, UL Listed
Motor Application
Power Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021W
Zoro #
G013038394
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
3 yr
Cord Length
8 ft
Shaft Dia.
7/8 in
Overall Length
27 7/16 in
Description
Power Tool Motor, Three Phase, Motor Design 3-Phase, 1 1/2 hp HP, Nameplate RPM 1,500/1,800 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 2.6/1.3 A, Not Applicable Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.