PowerToolMotor, 1-1/2hp, 208-230/460V AC
Mfr # 2048-153D
Zoro # G112751064
product price: $4,999.99
/ea
Free Shipping & Returns
Key Features
HP
1 1/2 hp
Voltage
208-230/460V AC
Phase
Three
Hz
60 Hz
Motor Mounting Type
Rigid Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2048-153D
Zoro #
G112751064
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
26 1/2 in
Manufacturers Warranty Length
3 yr
Details
Item
Power Tool Motor
HP
1 1/2 hp
Voltage
208-230/460V AC
Phase
Three
Hz
60 Hz
Motor Mounting Type
Rigid Base
Frame
56C
Full Load Amps
5.0/4.6/2.3 A
Motor Application
Power Tools
Nameplate RPM
3,450 RPM
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Weight
76 lb
Motor Service Factor
1.15
Motor Design
3-Phase
Usable @ 208V
Usable at 208V
RPM Range
3,001-3,600
Motor Enclosure Design
Totally Enclosed Fan Cooled
Standards
UL/CSA Certified, UR
Voltage Compatibility
208V AC, 230V AC, 460V Ac
On/Off Switch
On/Off Switch Included
No. of Speeds
1
Description
Power Tool Motor, Three Phase, Motor Design 3-Phase, 1 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 5.0/4.6/2.3 A, 56C Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.