Zoro Homepage

PowerToolMotor, 1-1/2hp, 208-230/460V AC

  • Mfr # 248-153TD

  • Zoro # G313038391


product price: $5,386.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26 1/2 in
On/Off Switch
On/Off Switch Included
HP
1 1/2 hp
Motor Frame Material
Steel
Weight
84 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248-153TD
Zoro #
G313038391
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 1/2 in
Manufacturers Warranty Length
3 yr

Details

On/Off Switch
On/Off Switch Included
HP
1 1/2 hp
Motor Frame Material
Steel
Weight
84 lb
Max. Ambient Temp.
40 Degrees C
Motor Design
3-Phase
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
208V AC, 230V AC, 460V Ac
Item
Power Tool Motor
Full Load Amps
5.0/4.6 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
Voltage
208-230/460V AC
Motor Application
Power Tools
Standards
BKI, cCSAus, CE, CSA Certified, CSAEEV, TUV, UL Listed, UR
Hz
60 Hz
Usable @ 208V
Usable at 208V
Nameplate RPM
3,450 RPM
RPM Range
3,001-3,600

Description

Power Tool Motor, Three Phase, Motor Design 3-Phase, 1 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 5.0/4.6 A, Not Applicable Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.