Zoro Homepage

PowerToolMotor, 1-1/2hp, 208-230/460V AC

  • Mfr # 248-183TD

  • Zoro # G512751121


product price: $5,970.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Voltage
208-230/460V AC
Phase
Three
Hz
60 Hz
Motor Service Factor
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248-183TD
Zoro #
G512751121
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
Power Tool Motor
HP
1 1/2 hp
Voltage
208-230/460V AC
Phase
Three
Hz
60 Hz
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Motor Design
3-Phase
Nameplate RPM
3,600 RPM
Motor Application
Power Tools
RPM Range
3,001-3,600
Full Load Amps
4.2/4.0 A
Motor Mounting Type
Rigid Base
No. of Speeds
1
Motor Enclosure Design
Totally Enclosed Fan Cooled
Voltage Compatibility
208V AC, 230V AC, 460V Ac
Weight
128.1 lb
Includes
36 Grit Wheel, 80 Grit Belt, Eye Shield
Standards
BKI, cCSAus, CE, CSA Certified, CSAEEV, TUV, UL Listed, UR
Usable @ 208V
Usable at 208V
On/Off Switch
On/Off Switch Included
Motor Frame Material
Steel

Description

Power Tool Motor, Three Phase, Motor Design 3-Phase, 1 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 4.2/4.0 A, Not Applicable Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.