Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerToolMotor, 1-1/2hp, 3600RPM, 115V AC

  • Mfr # 248-151AS

  • Zoro # G212751100


product price: $6,720.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Voltage
115V AC
Weight
104.9 lb
Standards
UL/CSA Certified, UR
Nameplate RPM
3,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248-151AS
Zoro #
G212751100
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
Power Tool Motor
HP
1 1/2 hp
Voltage
115V AC
Weight
104.9 lb
Standards
UL/CSA Certified, UR
Nameplate RPM
3,600 RPM
Motor Mounting Type
Rigid Base
Motor Frame Material
Steel
Motor Application
Power Tools
Includes
36 Grit Wheel, 80 Grit Belt, Power Cord
Voltage Compatibility
115V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
On/Off Switch
On/Off Switch Included

Description

Power Tool Motor, 1 1/2 hp HP, Nameplate RPM 3,600 RPM, 115V AC Voltage, Not Applicable Frame, Motor Thermal Protection Not Applicable, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.