Zoro Homepage

PowerToolMotor, 1/2hp, 1800/3600RPM, 115VAC

  • Mfr # 340

  • Zoro # G613038466


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, UL Listed, UR
Overall Length
18 5/8 in
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Service Factor
1
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340
Zoro #
G613038466
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 5/8 in
Manufacturers Warranty Length
3 yr
Shaft Dia.
3/8 in

Details

Standards
CSA Certified, UL Listed, UR
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Service Factor
1
Hz
60 Hz
Voltage Compatibility
115V AC
Weight
31 lb
RPM Range
3,001-3,600
Nameplate RPM
1,800/3,600 RPM
Motor Frame Material
Steel
Voltage
115V AC
No. of Speeds
2
Motor Mounting Type
Rigid Base
Full Load Amps
2.9/2.0 A
Number of Shafts
1
Item
Power Tool Motor
Includes
Power Cord
Max. Ambient Temp.
40 Degrees C
HP
1/2 hp
Phase
Single
Motor Application
Power Tools

Description

Power Tool Motor, Single Phase, 1/2 hp HP, Nameplate RPM 1,800/3,600 RPM, No. of Speeds 2, 115V AC Voltage, Full Load Amps 2.9/2.0 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.