Zoro Homepage

PowerToolMotor, 1/2hp, 1800/3600RPM, 115VAC

  • Mfr # 7312D

  • Zoro # G412748245


product price: $3,135.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Standards
UL/CSA Certified, UR
Voltage
115V AC
HP
1/2 hp
On/Off Switch
On/Off Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7312D
Zoro #
G412748245
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27 7/16 in
Cord Length
8 ft
Shaft Dia.
5/8 in
Manufacturers Warranty Length
3 yr

Details

Item
Power Tool Motor
Phase
Single
Standards
UL/CSA Certified, UR
Voltage
115V AC
HP
1/2 hp
On/Off Switch
On/Off Switch Included
Full Load Amps
5.0/3.6 A
Number of Shafts
1
Motor Frame Material
Steel
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Nameplate RPM
1,800/3,600 RPM
Motor Application
Power Tools
Motor Mounting Type
Rigid Base
RPM Range
3,001-3,600
No. of Speeds
2
Weight
89.9 lb
Voltage Compatibility
115V AC
Includes
36 Grit Wheel, 60 Grit Wheel, Lighted Eyeshield, Tool Tray, Water Pot

Description

Power Tool Motor, Single Phase, 1/2 hp HP, Nameplate RPM 1,800/3,600 RPM, No. of Speeds 2, 115V AC Voltage, Full Load Amps 5.0/3.6 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Not Applicable, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.